
65W UNIVERSAL LAPTOP POWER ADAPTER WITH USB CHARGING PORT. INCLUDES 11 SELF-REGU
Mfr # AC-PW1112-S1
Zoro # G114878974
product price: $21.99
/eaKey Features
Max. Output
65 W
Height
0.8 in
Compatibility
Compatible Notebooks Brands: ASUS Acer Sony Dell HP Lenovo Fujitsu Toshiba
Device Supported
Smartphone, Tablet PC, USB Device, Notebook
Selectable Output Voltage
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-PW1112-S1
Zoro #
G114878974
UPC #
662774025766
Country of Origin
China
Dimensions
Height
0.8 in
Width
3.7 in
Depth
2.4 in
Details
Item
AC Adapter
Max. Output
65 W
Compatibility
Compatible Notebooks Brands: ASUS Acer Sony Dell HP Lenovo Fujitsu Toshiba
Device Supported
Smartphone, Tablet PC, USB Device, Notebook
Selectable Output Voltage
Yes
Multiple Power Tips
Yes
USB
Yes
Input Voltage
120 V AC, 230 V AC
Green Environmental Attribute
Environmentally Friendly
Universal Adapter
Yes
Max. Output Current
2A
Output Voltage
18.5 V DC, 20 V DC, 19 V DC, 5 V DC, 19.5 V DC
Includes
DC Adapter Cable, 2-Prong AC Power Cord, 10 x DC Charging Tips, User Reference Guide
Package Contents
Ultra-Compact Universal Laptop Power Adapter - 65W DC Adapter Cable 2-Prong AC Power Cord 10 x DC Charging Tips User Reference Guide
Compatible Devices
Notebook, USB Device, Smartphone, Tablet PC
Maximum Output Power
65 W
Environmentally Friendly
Yes
Maximum Output Current
2 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.