
6FT DISPLAYPORT TO HDMI CABLE, CONNECTS DUAL MODE DISPLAYPORT DP+ ENABLED DES
Mfr # CB-DP1Q12-S1
Zoro # G514883448
product price: $17.79
/eaKey Features
Connector Plating
Gold
Supported Resolution
3840 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
10.2 Gbit/s
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB-DP1Q12-S1
Zoro #
G514883448
UPC #
662774041483
Country of Origin
China
Dimensions
Cable Length
6 ft
Details
Connector Plating
Gold
Supported Resolution
3840 x 2160
Jacket Material
Polyvinyl Chloride (PVC)
Data Transfer Rate
10.2 Gbit/s
Shielding
Yes
Device Supported
Desktop Computer, HDTV, Monitor, PC, Audio/Video Device, Notebook
Cable Type
DisplayPort/HDMI
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) 19-pin HDMI 1.4 Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 20-pin DisplayPort 1.2 Digital Audio/Video - Male
Features
Plug & Play, Passive, Latching Connector, HDCP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.