8-PORT HDMI SPLITTER OVER CAT6 EXTENDER WITH IR - 40M, EXTENDS 1080P at 60HZ SIGNAL

  • Mfr # CE-H24811-S1

  • Zoro # G215190418


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Wired
Receiver Depth
2.81"
Network (RJ-45)
Yes
Package Contents
(1) Transmitter, (8) Receivers, (1) Power Adapter 12V/2A, (8) Power Adapter 5V/1A, (1) IR Blaster Extension Cable, (8) IR Receiver Extension Cable, Screw Kit, User Reference Guide
Number of Input Devices Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE-H24811-S1
Zoro #
G215190418
UPC #
662774042091
Country of Origin
China

Dimensions

Receiver Depth
2.81"
Receiver Height
0.98"
Transmitter Height
0.91"
Transmitter Width
3.82"
Receiver Width
2.64"
Transmitter Depth
10.87"

Details

Connectivity Technology
Wired
Network (RJ-45)
Yes
Package Contents
(1) Transmitter, (8) Receivers, (1) Power Adapter 12V/2A, (8) Power Adapter 5V/1A, (1) IR Blaster Extension Cable, (8) IR Receiver Extension Cable, Screw Kit, User Reference Guide
Number of Input Devices Supported
1
Media Type Supported
Twisted Pair
Number of HDMI Outputs
9
Number of Network (RJ-45) Ports
16
Graphics Modes
Full HD
Number of HDMI Inputs
1
Maximum Video Resolution
1920 x 1080
HDMI Out
Yes
Maximum Operating Distance
131.23 ft
Number of Output Devices Supported
8
Twisted Pair Cable Standard
Category 7
HDMI In
Yes
Environmentally Friendly
Yes
Item
Video Extender Transmitter/Receiver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.