8FT HDMI CABLE WITH ETHERNET, 18GBPS, SUPPORTS ULTRA HIGH DEFINITION VIDEO RESOL

  • Mfr # CB-H20T11-S1

  • Zoro # G614877712


product price:  $11.59
/ea

Key Features

Data Transfer Rate
18 Gbit/s
Shielding
Yes
Cable Type
HDMI
Connector Plating
Gold
Device Supported
Notebook, Gaming Console, Audio/Video Device, Monitor, Projector, Blu-ray Player, HDTV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB-H20T11-S1
Zoro #
G614877712
UPC #
662774042398
Country of Origin
China

Dimensions

Cable Length
8 ft

Details

Data Transfer Rate
18 Gbit/s
Shielding
Yes
Cable Type
HDMI
Connector Plating
Gold
Device Supported
Notebook, Gaming Console, Audio/Video Device, Monitor, Projector, Blu-ray Player, HDTV
Jacket Material
Polyvinyl Chloride (PVC)
Supported Resolution
4096 x 2160
American Wire Gauge
28 AWG
Item
A/V Cable
Features
Audio Return Channel (ARC), EMI Protection, HDCP 2.2
Material
Copper
Connector on Second End Details
(1) 19-pin HDMI 2.0 Type A Digital Audio/Video - Male
Color
Black
Connector on First End Details
(1) 19-pin HDMI 2.0 Type A Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.