AC CE-H26P11-S1 1080p Wireless USB-C Video Hub Extender - 32ft Color Box
- Mfr # CE-H26P11-S1
- Zoro # G014877589
product price:Â
$
166.99
/ea
Key Features
Number of Output Devices Supported
2
Receiver Width
4.56 in
Environmentally Friendly
Yes
Transmitter Depth
4.43 in
Number of VGA Outputs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE-H26P11-S1
- Zoro #
- G014877589
- UPC #
- 662774044644
- Country of Origin
- China
Dimensions
- Receiver Width
- 4.56 in
- Transmitter Depth
- 4.43 in
- Transmitter Height
- 0.63 in
- Receiver Depth
- 2.38 in
- Receiver Height
- 0.93 in
- Transmitter Width
- 2.27 in
Details
- Number of Output Devices Supported
- 2
- Environmentally Friendly
- Yes
- Number of VGA Outputs
- 1
- Wireless LAN
- Yes
- USB
- Yes
- HDMI Out
- Yes
- Maximum Video Resolution
- 1920 x 1080
- Number of USB Ports
- 3
- Input Voltage
- 5 V DC
- Maximum Operating Distance
- 32.81 ft
- Connectivity Technology
- Wireless
- Number of Input Devices Supported
- 1
- Number of HDMI Outputs
- 1
- Package Contents
- Wireless USB-C Video Hub Extender (1 Transmitter + 1-Receiver), USB 3.1 Type A to USB-C Power Cable, Quick Start Guide
- Graphics Modes
- Full HD
- VGA Out
- Yes
- Item
- Video Extender Transmitter/Receiver
- Material
- Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.