Shop SIIG
Create Account
AC Dual Core 10PT Industrial USB-C PD Charging Station 700W
- Mfr # ID-US0F11-S1
- Zoro # G823943376
product price:Â
$
529.99
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
- ID-US0F11-S1
- Zoro #
- G823943376
- UPC #
- 662774046891
- Country of Origin
- China
Description
High-Efficiency Multi-Device USB-C Charging Solution - Charge up to 10 USB-C devices simultaneously - including smartphones, tablets, laptops, and more USB-C devices - Supports Power Delivery (PD) 2.0 & 3.0 fast charging for rapid and reliable performance - Delivers up to 65W per port with voltage options of 5V/3A, 9V/3A, 12V/3A, 15V/3A, 20V/3.25A