Zoro Homepage

Add A Vga Port To Your Usb 3.0 Enabled System

  • Mfr # JU-VG0211-S1

  • Zoro # G0491481


product price: $59.15
/ea

Key Features

Features
Environmentally Friendly
Includes
USB 3.0 to VGA Multi Monitor Video Adapter, CD, User's Manual
Standards
FCC, CE
Connection A
USB 3.0
Connection B
1 x VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-VG0211-S1
Zoro #
G0491481
UPC #
662774014609
Country of Origin
Unknown

Dimensions

Height
1.7 in
Length
3 in
Depth
0.6 in

Details

Item
Graphic Adapter
Features
Environmentally Friendly
Includes
USB 3.0 to VGA Multi Monitor Video Adapter, CD, User's Manual
Standards
FCC, CE
Connection A
USB 3.0
Connection B
1 x VGA
Max. Resolution
2048 x 1152
Adapter Type
USB/VGA
Environmentally Friendly
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.