Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADDS 20 USB PORTS WITH 5V/2.1A POWER OUTPUT TO YOUR SYSTEM, DATA TRANSFER RATE U

  • Mfr # ID-US0611-S1

  • Zoro # G514882366


product price: $428.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Number of USB 3.0 Ports
20
Length
9.3 in
Total Number of USB Ports
20
Depth
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ID-US0611-S1
Zoro #
G514882366
UPC #
662774043487
Country of Origin
China

Dimensions

Length
9.3 in
Depth
2.7 in
Width
6.4 in

Details

Environmentally Friendly
Yes
Number of USB 3.0 Ports
20
Total Number of USB Ports
20
Platform Supported
PC, Mac
Host Interface
USB Type B
Package Contents
20-Port Industrial USB 3.0 Hub With Charging, Power cord, (2) USB 3.0 Type-A to Type-B Cable, Wall-Mounting Kit (2 Brackets, 8-Screws), User Manual
Item
USB Hub

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.