ADDS A 10G ETHERNET PORT VIA AN AVAILABLE PCIE 3.0 X4 SLOT TO SERVER OR DESKTOP

  • Mfr # LB-GE0211-S1

  • Zoro # G314882337


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Depth
4.7"
Height
0.8 in
Includes
Single Port 10G Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
Width
5.7 in
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB-GE0211-S1
Zoro #
G314882337
UPC #
662774043708
Country of Origin
China

Dimensions

Depth
4.7"
Height
0.8 in
Width
5.7 in

Details

Item
10Gigabit Ethernet Card
Includes
Single Port 10G Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
Number of Network (RJ-45) Ports
1
Host Interface
PCI Express 3.0 x4
Media Type Supported
Twisted Pair
Device Supported
Server, Computer
Total Number of Ports
1
Environmentally Friendly
Yes
Network Technology
10GBase-T
Number of Ports
1
Network Standard
10GBase-T
Form Factor
Plug-in Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.