
ADDS A 2.5G ETHERNET PORT VIA AN AVAILABLE PCIE 2.1 X1 SLOT TO SERVER OR DESKTOP
Mfr # LB-GE0611-S1
Zoro # G415920709
product price:Â $58.79
/eaKey Features
Height
0.8 in
Color
Black
Host Interface
PCI Express 2.1 x1
Device Supported
Computer, Server
Media Type Supported
Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LB-GE0611-S1
Zoro #
G415920709
UPC #
662774043982
Country of Origin
China
Dimensions
Height
0.8 in
Width
3.5 in
Details
Item
2.5Gigabit Ethernet Adapter
Color
Black
Host Interface
PCI Express 2.1 x1
Device Supported
Computer, Server
Media Type Supported
Twisted Pair
Network Standard
2.5GBase-T
Environmentally Friendly
Yes
Form Factor
Plug-in Card
Includes
Single 2.5G 4-Speed Multi-Gigabit Ethernet PCIe Card, Driver CD, Low Profile Bracket, Quick Start Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.