ADDS THREE USB-A PORTS AND ONE GIGABIT ETHERNET PORT TO YOUR PCIE 2.0 ENABLED DE

  • Mfr # LB-US0614-S1

  • Zoro # G815920699


product price:  $27.45
/ea

Key Features

Includes
USB 3.0 3-Port Hub with LAN PCIe Host Card, Driver CD, Quick Start Guide
Platform Supported
PC
Depth
2.6 in
Height
0.8 in
Host Interface
PCI Express 2.0 x1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB-US0614-S1
Zoro #
G815920699
UPC #
662774042695
Country of Origin
China

Dimensions

Depth
2.6 in
Height
0.8 in
Width
4.7 in

Details

Includes
USB 3.0 3-Port Hub with LAN PCIe Host Card, Driver CD, Quick Start Guide
Platform Supported
PC
Host Interface
PCI Express 2.0 x1
UASP Support
Yes
Environmentally Friendly
Yes
Item
USB/Ethernet Combo Hub
Color
Black
Form Factor
Plug-in Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.