ADDS TWO 10GBE SFP ETHERNET PORT VIA AN AVAILABLE PCI EXPRESS 2.0 X8 TO SERVER O

  • Mfr # LB-GE0511-S1

  • Zoro # G014882293


product price:  $257.99
/ea
Free Shipping & Returns

Key Features

Includes
Dual Port 10G SFP+ Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
Depth
4.7"
Height
0.8 in
Width
5.9 in
Host Interface
PCI Express 2.0 x8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB-GE0511-S1
Zoro #
G014882293
UPC #
662774043739
Country of Origin
China

Dimensions

Depth
4.7"
Height
0.8 in
Width
5.9 in

Details

Item
10Gigabit Ethernet Card
Includes
Dual Port 10G SFP+ Ethernet Network PCI Express, Driver CD, Spare Low-profile Bracket, Installation Guide
Host Interface
PCI Express 2.0 x8
Media Type Supported
Optical Fiber
Expansion Slot Type
SFP+
Network Technology
10GBase-X
Device Supported
Computer, Server
Environmentally Friendly
Yes
Form Factor
Plug-in Card
Network Standard
10GBase-X

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.