ADDS TWO USB 3.1 TYPE-C AND TWO USB 3.1 TYPE-A DATA PORTS TO YOUR PC OR MAC SYST

  • Mfr # JU-H40G11-S1

  • Zoro # G914877498


product price: $43.35
/ea

Key Features

Height
0.5 in
Length
3.2 in
Width
1.6 in
Environmentally Friendly
Yes
Package Contents
4-Port USB 3.1 Gen 2 10G Hub - 2A2C, User Reference Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-H40G11-S1
Zoro #
G914877498
UPC #
662774043494
Country of Origin
China

Dimensions

Height
0.5 in
Length
3.2 in
Width
1.6 in

Details

Environmentally Friendly
Yes
Package Contents
4-Port USB 3.1 Gen 2 10G Hub - 2A2C, User Reference Guide
Host Interface
USB 3.1 (Gen 2) Type C
Number of USB 3.1 Ports
4
Total Number of USB Ports
4
Platform Supported
Mac, PC
Item
USB Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.