Zoro Homepage

ADJUSTABLE RISER STAND HOLDER FOR LAPTOP

  • Mfr # CE-MT3911-S1

  • Zoro # G014884235


product price: $33.79
/ea

Key Features

Color
Black
Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS)
Height
1"
Width
11"
Weight Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT3911-S1
Zoro #
G014884235
UPC #
662774044521
Country of Origin
China

Dimensions

Height
1"
Width
11"
Maximum Screen Size Supported
17"
Height Adjustable
Yes
Max. Screen Size Supported
17 in
Length
11.02 in

Details

Color
Black
Material
Aluminum, Acrylonitrile Butadiene Styrene (ABS)
Weight Capacity
22 lb
Mounting
Desktop
Maximum Load Capacity
22 lb
Environmentally Friendly
Yes
Package Contents
Adjustable Riser Stand Holder for Laptop & Smart Phone, User Guide
Item
Multipurpose Desktop Riser
Green Environmental Attribute
Environmentally Friendly
Application
Monitor, Tablet, Chromebook, MacBook, Mouse, MacBook Air, MacBook Pro, Keyboard, Smartphone, Notebook, iPad
Features
Ergonomic, Rubber Pad, Ventilated, Anti-slip, Scratch Resistant, Comfortable, Retractable, Foldable Legs, Adjustable Tilt; Height Adjustable
Includes
User Guide.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.