Zoro Homepage

ALLOWS YOU TO SELECT AND SWITCH BETWEEN ANY OF THE 6 SOURCE DEVICES 4 HDMI & 2

  • Mfr # CE-H24111-S1

  • Zoro # G215500231


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Connectivity Technology
Cable
Device Supported
TV, Display, Computer, Gaming Console, DVD Player, Blu-ray Disc Player
Number of Input Devices Supported
6
Green Environmental Attribute
Environmentally Friendly
Maximum Operating Distance
49.21 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H24111-S1
Zoro #
G215500231
UPC #
662774042015
Country of Origin
China

Dimensions

Height
1.1 in
Width
13.7 in
Depth
4.3 in

Details

Connectivity Technology
Cable
Device Supported
TV, Display, Computer, Gaming Console, DVD Player, Blu-ray Disc Player
Number of Input Devices Supported
6
Green Environmental Attribute
Environmentally Friendly
Maximum Operating Distance
49.21 ft
Number of USB Ports
1
HDMI Out
Yes
Includes
HDMI/VGA 6x1 Scaler Switcher, IR Receiver, IR Remote (cell battery is not included), Power Adapter, Plastic Cushions, (2) Mounting Ears , (4) Screws , (2) 3-Pin Pluggable Terminal Blocks , User Manual
Number of HDMI Inputs
4
VGA In
Yes
Number of Displays Supported
1
HDMI In
Yes
Graphics Modes
4K
Maximum Video Resolution
4096 x 2160
Number of HDMI Outputs
1
Number of VGA Inputs
2
Item
Audio/Video Switchbox
Mounting
Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.