Zoro Homepage

Allows You To Share Keyboard/Mouse And Transfer Files Between Two

  • Mfr # JU-CSL211-S1

  • Zoro # G0092658


product price: $42.99
/ea

Key Features

Cable Length
5.20 ft
Color
Black
Cable Type
USB
Connection A
(1) USB 3.0 Type A - Male
Connection B
(1) USB 3.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-CSL211-S1
Zoro #
G0092658
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
5.20 ft

Details

Item
Data Transfer Cable
Color
Black
Cable Type
USB
Connection A
(1) USB 3.0 Type A - Male
Connection B
(1) USB 3.0 Type C - Male
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Device Supported
Switch
Data Transfer Rate
5 Gbit/s

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.