
ALUMINUM GAS SPRING MONITOR WALL MOUNT - 17 TO 32
Mfr # CE-MT2K12-S1
Zoro # G714903175
product price:Â $70.29
/eaKey Features
Color
Black
Height
11.2"
Width
4.5"
Weight Capacity
17.60 lb
Device Supported
Monitor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-MT2K12-S1
Zoro #
G714903175
UPC #
662774041360
Country of Origin
China
Dimensions
Height
11.2"
Width
4.5"
Maximum Screen Size Supported
32"
Length
14.29 in
Max. Screen Size Supported
32 in
Details
Color
Black
Weight Capacity
17.60 lb
Device Supported
Monitor
Maximum Load Capacity
17.60 lb
Package Contents
Aluminum Wall Mount Gas Spring Monitor Arm, Installation Kit, Installation Guide
Environmentally Friendly
Yes
Mounting Pattern
75 x 75, 100 x 100
Number of Displays Supported
1
Includes
Installation Kit, Installation Guide.
Item
Mounting Arm
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.