
ARTICULATING TRIPLE MONITOR DESK MOUNT -INDEPENDENTLY TILT, SWIVEL, ROTATE THREE (Discontinued)
- Mfr # CE-MT0R12-S3
- Zoro # G814903174
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CE-MT0R12-S3
Zoro #
G814903174
UPC #
662774025896
Country of Origin
China
Dimensions
Width
53.2"
Height
24-1/2 in
Depth
7.9"
Minimum Screen Size Supported
13"
Maximum Screen Size Supported
27"
Min. Screen Size Supported
13 in
Max. Screen Size Supported
27 in
Details
Color
Black
Material
Steel
Weight Capacity
66 lb
Device Supported
Monitor
Assembly Required
Yes
Number of Displays Supported
6
Package Contents
Articulating Triple Monitor Desk Mount - 13" to 27", Hardware Kit, Installation Instructions
Environmentally Friendly
Yes
Maximum Load Capacity
66 lb
Mounting Pattern
100 x 100, 75 x 75
Item
Desk Mount
Green Environmental Attribute
Environmentally Friendly
Assembly
Required
Includes
Hardware Kit, Installation Instructions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.