Zoro Homepage

AVPRO HDMI OVER IP ENCODER & DECODER TRANSCEIVER, TX/RX MODE SWITCHING, CASCADIN

  • Mfr # CE-H27P11-S1

  • Zoro # G614909291


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Height
1 in
Number of HDMI Outputs
1
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Depth
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27P11-S1
Zoro #
G614909291
UPC #
662774046235
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Depth
3.1 in
Width
5.2 in

Details

Number of HDMI Outputs
1
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Power Source
Power Adapter
Number of HDMI Inputs
1
Supported Video Modes
1080p, 1080i
Functions
Video Switcher, Video Encoding, Video Decoding
Maximum Resolution
1920 x 1080
USB
Yes
Screen Mode Supported
Full HD
Package Contents
HDMI Over IP Encoder & Decoder Transceiver Power Adapter DC 5V/2A 4x Conversion Plug IR Blaster Cable IR Receiver Cable HDMI Cable (3ft) User Manual
HDMI
Yes
Item
Video Encoder/Decoder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.