Shop SIIG
See all product information
Create Account
CE-MT3F11-S1 Adjusting Vertical Dual Monitor Steel Stand - 17 to 32
- Mfr # CE-MT3F11-S1
- Zoro # G503981766
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Steel
Features
360° Rotation, Adjustable Tilt, Cable Management, Durable, Ergonomic, Multiple Viewing Angle, Powder Coated, Scratch Resistant, Sturdy, Swivel, Swivel Adjustment, Swivel Arm, Tilt; Environmentally Friendly
Includes
Installation kit, Installation guide.
Application
Monitor, TV
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-MT3F11-S1
- Zoro #
- G503981766
- UPC #
- 662774044606
- Country of Origin
- China
- Color
- Black
- Material
- Steel
- Features
- 360° Rotation, Adjustable Tilt, Cable Management, Durable, Ergonomic, Multiple Viewing Angle, Powder Coated, Scratch Resistant, Sturdy, Swivel, Swivel Adjustment, Swivel Arm, Tilt; Environmentally Friendly
- Includes
- Installation kit, Installation guide.
- Application
- Monitor, TV
- Item
- Monitor Stand
- VESA Mount Standard
- 100 x 100, 75 x 75
- Max. Load Capacity
- 19.80 lb
Dimensions
- Height Adjustable
- Yes
- Max. Screen Size Supported
- 32 in
Description
Dual monitor vertical adjusting desk stand - holds monitors in vertical position, independent height, tilt, swivel, rotate of each monitor. Supports monitors weighing up to 19.8lbs each.
Specifications- Placing / Mounting: Desktop
- Recommended Use: 2 monitors
- Recommended Display Size: 17"-32"
- Recommended Display Size (metric): 43.2-81.3 cm
- Color: Black
- Material: Steel
- Cable Management: Integrated cable management
- Tilt: -35 to 35
- Rotation: 360
- Swivel: -90 to 90
- Adjustments: Height, Rotation, Swivel, Tilt
- Weight: 65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.