This item is Discontinued.

Siig CONNECT A MINI DISPLAYPORT-EQUIPPED PC OR MAC TO EITHER A HDMI/VGA/DVI DISPLAY,  CB-DP1H11-S1

CONNECT A MINI DISPLAYPORT-EQUIPPED PC OR MAC TO EITHER A HDMI/VGA/DVI DISPLAY, (Discontinued)

  • Mfr # CB-DP1H11-S1
  • Zoro # G515665395
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DP1H11-S1
Zoro #
G515665395
UPC #
662774021850
Country of Origin
China

Details

Standards
FCC, CE
Data Transfer Rate
21.6-Gbit/s
Color
White
Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Supported Resolution
3840 x 2160
Includes
Mini DisplayPort 1.2 to HDMI/DVI/VGA Conversion Adapter, User Reference Guide
Connection A
1 x 20-pin Mini DisplayPort 1.2 Digital Audio/Video - Male
Connection B
1 x 25-pin DVI-D Digital Video - Female, 1 x 15-pin D-sub VGA - Female, 1 x 19-pin HDMI Digital Audio/Video - Female
Item
Video Cable
Device Supported
Notebook, Computer, Tablet
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.