
CONTROL 4 HDMI COMPUTERS USING 1 KYBD&MOUSE, MOUSE ROAMING, QUAD VIEW, 2 HDMI 4K
Mfr # CE-KV0J11-S1
Zoro # G914882973
product price: $1,583.99
/ea
Free Shipping & Returns
Key Features
Height
1.7"
Width
7.9"
Depth
15.4"
Number of HDMI Ports
6
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-KV0J11-S1
Zoro #
G914882973
UPC #
662774045450
Country of Origin
China
Dimensions
Height
1.7"
Width
7.9"
Depth
15.4"
Details
Item
KVM Switchbox
Number of HDMI Ports
6
USB
Yes
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
HDMI
Yes
Input Voltage Range
100-240V
Number of Local Users Supported
2
Frequency
50 Hz, 60 Hz
Maximum Video Resolution
3840 x 2160
Number of USB Ports
9
Number of Computers Supported
4
Package Contents
4K60Hz Quad-View HDMI Mouse Roaming KVM Processor, 1 x IR Extender Cable, 1 x IR Remote Control, 4 x Rubber pad, 1 x DC Power Adapter, 12V/3.33A, 1 x User Reference Guide
Mount Type
Desktop
Features
Plug and Play
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.