Zoro Homepage

Converts Digital Audio To Analog L/R Stereo

  • Mfr # CE-CV0011-S2

  • Zoro # G500447845


product price: $43.39
/ea

Key Features

Color
Black
Body Material
Metal
Includes
Power Adapter, Installation Guide
Height
1.4 in
Features
Environmentally Friendly; S/PDIF In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-CV0011-S2
Zoro #
G500447845
UPC #
662774027418
Country of Origin
Unknown

Dimensions

Height
1.4 in
Depth
1.6 in
Width
2 in

Details

Item
Digital-to-analog Audio Converter
Color
Black
Body Material
Metal
Includes
Power Adapter, Installation Guide
Features
Environmentally Friendly; S/PDIF In
Standards
FCC, CE
Minimum Sampling Rate
32 kHz
Maximum Sampling Rate
96 kHz
Number of Digital Coaxial Inputs
1
Number of Analog Audio Outputs
2
Input Voltage
120V AC, 230V AC
Power Consumption
500 mW
Number of Digital Audio Optical Input
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.