Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Mount Dual Arm

  • Mfr # CEMT3W11S1

  • Zoro # G712433438


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Plastic, Aluminum Alloy
Height
5.3"
Width
26.1"
Weight Capacity
19.8 to 39.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEMT3W11S1
Zoro #
G712433438
UPC #
662774046266
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.3"
Width
26.1"
Depth
15.5"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Silver
Material
Plastic, Aluminum Alloy
Weight Capacity
19.8 to 39.60 lb
Mounting
Desk
Orientation
Landscape/Portrait
Package Contents
Desk Mount Dual Monitor Arm - Up to 32" Installation Kit Installation Guide
Minimum Load Capacity
19.80 lb
Number of Displays Supported
2
Environmentally Friendly
Yes
Mounting Pattern
75 x 75, 100 x 100
Maximum Load Capacity
39.60 lb
Device Supported
Display, Flat Panel Display, Monitor, Curved Screen Display
VESA Mount Compatible
Yes
Includes
Desk Mount Dual Monitor Arm - Up to 32", Installation Kit, Installation Guide.
Item
Desk Mount
Application
Studio, Business, Table Top, Office, Workspace
Features
Cable Management, Flexible, Pivot, Durable, 360° Rotation, Tilt, Spring Loaded Mechanism, Ergonomic, Extendable, Pan, Full Motion, 360° Swivel; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant

Description

SIIG Desk Mount Dual Arm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.