Zoro Homepage

DISPLAY PORT TO VGA ADAPTER VGA M/F CABLE

  • Mfr # CB-DP0082-S1

  • Zoro # G814936295


product price: $32.35
/ea

Key Features

Cable Length
9 in
Color
Black
Cable Type
DisplayPort/VGA
Conductor Material
Copper
Connector Type on Second End
HD-15 - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DP0082-S1
Zoro #
G814936295
UPC #
662774006390
Country of Origin
China

Dimensions

Cable Length
9 in

Details

Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Conductor Material
Copper
Connector Type on Second End
HD-15 - Female
Environmentally Friendly
Yes
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Connector on Second End Details
(1) 15-pin HD-15 - Female
Shielding
Yes
Connector on First End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.