Zoro Homepage

DISPLAYPORT 1.4 TO HDMI ADAPTER -8K

  • Mfr # CB-DP2611-S1

  • Zoro # G215368824


product price: $46.99
/ea

Key Features

Data Transfer Rate
32.4 Gbit/s
Cable Type
USB-C/HDMI/DisplayPort
Package Contents
DisplayPort 1.4 to HDMI Adapter - 8K, USB-C to USB-A Power Cable, Quick Start Guide
Device Supported
TV, Desktop Computer, Notebook, Monitor, PC, Workstation, Projector, Graphics Card, Audio/Video Device, Home Theater System
Compatibility
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DP2611-S1
Zoro #
G215368824
UPC #
-
Country of Origin
China

Dimensions

Cable Length
9.50 in

Details

Data Transfer Rate
32.4 Gbit/s
Cable Type
USB-C/HDMI/DisplayPort
Package Contents
DisplayPort 1.4 to HDMI Adapter - 8K, USB-C to USB-A Power Cable, Quick Start Guide
Device Supported
TV, Desktop Computer, Notebook, Monitor, PC, Workstation, Projector, Graphics Card, Audio/Video Device, Home Theater System
Compatibility
Supported Resolution
7680 x 4320
Item
A/V Cable
Connector on First End Details
(1) 20-pin DisplayPort 1.4 Digital Audio/Video - Male
Features
HDCP 2.2, HDCP 1.4, HDR Support, Plug & Play, Display Stream Compression (DSC)
Includes
DisplayPort 1.4 to HDMI Adapter - 8K, USB-C to USB-A Power Cable, Quick Start Guide
Green Environmental Attribute
Environmentally Friendly
Color
Space Gray
Connector on Second End Details
(1) 19-pin HDMI 2.1 Type A Digital Audio/Video - Female, (1) USB Type C Power - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.