
Distributes Vga Signal From 1 Source To 2 Displays
Mfr # CE-VG0A11-S1
Zoro # G0382001
product price: $32.75
/eaKey Features
Height
2.9 in
Depth
1 in
Mounting
Desktop
Maximum Video Bandwidth
300 MHz
Device Supported
Computer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-VG0A11-S1
Zoro #
G0382001
UPC #
662774013114
Country of Origin
Unknown
Dimensions
Height
2.9 in
Depth
1 in
Maximum Video Bandwidth
300 MHz
Width
3.5 in
Details
Mounting
Desktop
Device Supported
Computer
Maximum Operating Distance
164.04 ft
Item
Video Switchbox
Number of VGA Inputs
1
VGA Out
Yes
VGA In
Yes
Number of Displays Supported
2
Number of Input Devices Supported
1
Number of VGA Outputs
2
Includes
1x2 Compact VGA Splitter, Rubber Pads (4pcs), User's Manual
Maximum Resolution
1920 x 1440
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.