
Dp Sata Ii Pcie
Mfr # SC-SAEB12-S1
Zoro # G2772600
product price: $46.79
/eaKey Features
Features
Environmentally Friendly
Includes
(1) SATA Data Cable, Spare Low Profile Bracket, Driver CD, Installation Guide.
Host Interface
PCI Express x1
Number of Physical Drive Supported
2
Controller Type
Serial ATA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC-SAEB12-S1
Zoro #
G2772600
UPC #
662774020594
Country of Origin
Unknown
Details
Features
Environmentally Friendly
Includes
(1) SATA Data Cable, Spare Low Profile Bracket, Driver CD, Installation Guide.
Item
SATA Controller
Host Interface
PCI Express x1
Number of Physical Drive Supported
2
Controller Type
Serial ATA
Number of SATA Ports
2
Platform Supported
PC
Mounting
Plug-in Card
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.