Zoro Homepage

Dual 4K Docking KVM Switch

  • Mfr # CEDK0111S1

  • Zoro # G112433588


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
1.10"
Width
3.11"
USB Type-A
Yes
HDMI
Yes
Number of USB Type-C Ports
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEDK0111S1
Zoro #
G112433588
UPC #
662774045504
Country of Origin
China

Dimensions

Height
1.10"
Width
3.11"

Details

Item
Docking Station
USB Type-A
Yes
HDMI
Yes
Number of USB Type-C Ports
5
Number of HDMI Ports
1
Kensington Security Slot
Yes
Device Supported
TV/Monitor/Projector/Notebook/Tablet
USB Type-C Detail
100W via USB-C port (Host)
Screen Mode Supported
4K
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Package Contents
Dual Host 4K USB-C KVM MST Docking Station with PD, 2x USB-C 3.2 Gen 1 to C Cables, 1x 3.5mm Switch Cable, 1x Power Adapter, 20V/6A, 1x User Reference Guide
Number of USB 3.2 Gen 1 Type-A Ports
3
DisplayPort Version
1.4
Maximum Power Supply Wattage
100 W
Supported Resolutions
1920 x 1080, 3840 x 2160
Number of DisplayPorts
1
Environmentally Friendly
Yes
DisplayPort
Yes
Headphone/Microphone Combo Port
Yes
Number of RJ-45 Ports
1
USB Type-C
Yes
Host Interface
USB Type C
Number of Displays Supported
3
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.