Zoro Homepage

Dual Aluminum Desk Mount with USB Port

  • Mfr # CE-MT3211-S1

  • Zoro # G621696788


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic, Aluminum
Width
43.07 in
Package Contents
Dual Monitor Aluminum Heavy Duty Desk Mount with USB and Audio Ports - 17" - 35", 2 x USB 3.0 Cables (Built-in), 1 x Audio / Microphone Cable (Built-in), Installation Kit, Installation Guide
Number of Displays Supported
2
Maximum Screen Size Supported
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT3211-S1
Zoro #
G621696788
UPC #
662774043821
Country of Origin
China

Dimensions

Width
43.07 in
Maximum Screen Size Supported
35 in
Depth
5.04 in
Height
29.53 in
Height Adjustable
Yes

Details

Material
Plastic, Aluminum
Package Contents
Dual Monitor Aluminum Heavy Duty Desk Mount with USB and Audio Ports - 17" - 35", 2 x USB 3.0 Cables (Built-in), 1 x Audio / Microphone Cable (Built-in), Installation Kit, Installation Guide
Number of Displays Supported
2
Item
Desk Mount
Mounting Pattern
100 x 100, 75 x 75
Color
White
Device Supported
Monitor
Environmentally Friendly
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Maximum Load Capacity
66 lb
Features
Heavy Duty, Gas Spring, Tilt, Grommet, Pan, Rotate, Swivel, Durable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.