
DUAL-ARM ARTICULATING WALL-MOUNT DESIGNED FOR LCD TV/MONITOR FROM 13 IN TO 27 IN
Mfr # CE-MT1B12-S2
Zoro # G114903157
product price:Â $42.49
/eaKey Features
Color
Black
Height
5.4"
Width
4.6"
Weight Capacity
33 lb
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-MT1B12-S2
Zoro #
G114903157
UPC #
662774041889
Country of Origin
China
Dimensions
Height
5.4"
Width
4.6"
Maximum Screen Size Supported
27"
Length
11.10 in
Max. Screen Size Supported
27 in
Details
Color
Black
Weight Capacity
33 lb
Environmentally Friendly
Yes
Number of Displays Supported
2
Mounting Pattern
75 x 75, 100 x 100
Device Supported
LCD Monitor, TV
Maximum Load Capacity
33 lb
Package Contents
Articulating LCD/TV Monitor Mount - 13" to 27", Installation Kit, Installation Guide
Includes
Installation Kit, Installation Guide.
Item
Mounting Arm
Green Environmental Attribute
Environmentally Friendly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.