Shop SIIG

DUAL MONITOR USB-C DOCKING STATION, MST DOCKING STATION, DUAL HDMI 4K60HZ, 1X US

  • Mfr # JU-DK0N11-S1

  • Zoro # G614878078


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Windows, macOS
Includes
USB-C Dual Video MST Docking Station with PD Charging Power Adapter 24V/4A USB-C to C Cable User Manual Stand
Watts
60 W
Width
7.08 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JU-DK0N11-S1
Zoro #
G614878078
UPC #
662774045078
Country of Origin
China

Dimensions

Width
7.08 in
Height
0.71 in
Depth
3.03 in

Details

Item
Docking Station
OS Compatibility
Windows, macOS
Includes
USB-C Dual Video MST Docking Station with PD Charging Power Adapter 24V/4A USB-C to C Cable User Manual Stand
Watts
60 W
Color
Black
Device Supported
TV/Monitor/Notebook/Desktop PC
USB Type-C Detail
1x 24-pin, USB-C 3.1, Female (Host)
Headphone/Microphone Combo Port
Yes
Number of USB 3.1 Gen 2 Type-C Ports
2
Number of USB Type-A Ports
2
Screen Mode
4K
Memory Card Reader
Yes
Network (RJ-45)
Yes
HDMI
Yes
USB Type-A
Yes
Number of USB 3.1 Gen 1 Type-A Ports
1
Green Environmental Attribute
Environmentally Friendly
Number of Displays Supported
2
Number of USB 3.1 Gen 2 Type-A Ports
1
Host Interface
USB 3.1 Type C
Memory Card Supported
microSD, SD
Connectivity Technology
Wired
Ethernet Technology
Gigabit Ethernet
Number of USB Type-C Ports
3
Kensington Security Slot
Yes
DisplayPort
Yes
USB Type-C
Yes
Number of HDMI Outputs
2
Number of RJ-45 Ports
1
Environmentally Friendly
Yes
Compatible Devices
TV, Notebook, Monitor, Desktop PC
Interfaces
USB 3.1 Type C
Operating System
Windows, macOS
Maximum Power Supply Wattage
60 W
Screen Mode Supported
4K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.