Shop SIIG
See all product information
Create Account
DUAL PROFILE PCI EXPRESS 2.4GHZ WIRELESS-N WI-FI ADAPTER WITH DUAL ANTENNAS
- Mfr # CN-WR0811-S2
- Zoro # G115289816
product price:Â
$
29.35
/ea
Key Features
Wireless LAN Standard
IEEE 802.11n
Depth
3.1"
Width
4.7 in
Height
0.8 in
Environmentally Friendly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CN-WR0811-S2
- Zoro #
- G115289816
- UPC #
- 662774040301
- Country of Origin
- China
- Item
- Wi-Fi Adapter
- Wireless LAN Standard
- IEEE 802.11n
- Environmentally Friendly
- Yes
- Device Supported
- Desktop Computer
- Host Interface
- PCI Express
- Wireless Transmission Speed
- 300-Mbit/s
- Wi-Fi Generation
- Wi-Fi 4
- ISM Maximum Frequency
- 2.40 GHz
- ISM Band
- Yes
- Form Factor
- Internal
Dimensions
- Depth
- 3.1"
- Width
- 4.7 in
- Height
- 0.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.