Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EASILY ADDS FAST PCIE NVME SSD STORAGE TO WINDOWS OR MAC COMPUTERS VIA USB 3.1 G

  • Mfr # JU-SA0W11-S1

  • Zoro # G615683237


product price: $68.55
/ea

Key Features

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
USB 3.1 Gen 2 Type-C to M.2 PCIe NVMe SSD Enclosure, USB 3.1 Type-A (M) to Type-C (M) Cable, USB 3.1 Type-C (M) to Type-C (M) Cable, Thermal Silicon Pad, Screw Driver, Screw Kit (screw & nut), Quick Start Guide
Body Material
Aluminum
Depth
4.3 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JU-SA0W11-S1
Zoro #
G615683237
UPC #
662774042817
Country of Origin
China

Dimensions

Depth
4.3 in
Height
0.4 in
Width
1.3 in

Details

Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
USB 3.1 Gen 2 Type-C to M.2 PCIe NVMe SSD Enclosure, USB 3.1 Type-A (M) to Type-C (M) Cable, USB 3.1 Type-C (M) to Type-C (M) Cable, Thermal Silicon Pad, Screw Driver, Screw Kit (screw & nut), Quick Start Guide
Body Material
Aluminum
UASP Support
Yes
Item
Drive Enclosure
Environmentally Friendly
Yes
Host Interface
USB 3.1 Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.