Zoro Homepage

EASILY CHARGES AND SYNCS YOUR USB-C DEVICES WITH 60W POWER DELIVERY AND DATA TRA

  • Mfr # CB-TC0D11-S1

  • Zoro # G414911586


product price: $16.89
/ea

Key Features

Cable Length
3.28 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Charging, Reversible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-TC0D11-S1
Zoro #
G414911586
UPC #
662774041742
Country of Origin
China

Dimensions

Cable Length
3.28 ft

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
USB 3.1 Type C - Male
Color
Black
Features
Charging, Reversible
Cable Type
USB
Device Supported
Tablet, Notebook, Desktop Computer, Power Adapter, Smartphone
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Connector Plating
Nickel
Data Transfer Rate
5-Gbit/s
Connector on Second End Details
1 x 24-pin USB 3.1 Type C - Male
Data Transfer Speed
5-Gbit/s
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.