Zoro Homepage

EASILY CONNECT MINI DISPLAYPORT EQUIPPED COMPUTERS TO DISPLAYPORT ENABLED DISPLA

  • Mfr # CB-DP1K12-S1

  • Zoro # G714883484


product price: $19.75
/ea

Key Features

Standards
CE, FCC
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Cable Length
9.84 ft
Color
Black
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB-DP1K12-S1
Zoro #
G714883484
UPC #
662774021881
Country of Origin
China

Dimensions

Cable Length
9.84 ft

Details

Standards
CE, FCC
Connector on First End Details
(1) 20-pin Mini DisplayPort Digital Audio/Video - Male
Item
A/V Cable
Color
Black
Connector on Second End Details
(1) 20-pin DisplayPort Digital Audio/Video - Male
Device Supported
Audio/Video Device
Connector Plating
Gold
Cable Type
DisplayPort/Mini DisplayPort
Jacket Material
Polyvinyl Chloride (PVC)
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.