EXTENDS HDMI AV SIGNALS UP TO 120M OVER CAT 6/7 CABLE WITH HDBITT TRANSMISSION P

  • Mfr # CE-H25D11-S2

  • Zoro # G214877983


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Graphics Modes
4K
HDMI In
Yes
Receiver Depth
3.70"
Number of HDMI Outputs
1
Transmitter Depth
3.70"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE-H25D11-S2
Zoro #
G214877983
UPC #
662774045603
Country of Origin
China

Dimensions

Receiver Depth
3.70"
Transmitter Depth
3.70"
Transmitter Width
4.22"
Receiver Width
4.22"
Receiver Height
0.93"
Transmitter Height
0.93"

Details

Graphics Modes
4K
HDMI In
Yes
Number of HDMI Outputs
1
Network (RJ-45)
Yes
Frequency
50 Hz, 60 Hz
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
2
Number of Output Devices Supported
1
Number of HDMI Inputs
1
Maximum Operating Distance
393.70 ft
Connectivity Technology
Wired
Twisted Pair Cable Standard
Category 7
Number of Input Devices Supported
1
HDMI Out
Yes
Environmentally Friendly
Yes
Package Contents
(1) Transmitter, (1) Receiver, (2) Power Adapter, IR Blaster extension cable & IR Receiver Extension Cable, Quick Start Guide
Item
Video Extender Transmitter/Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.