Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fast Charging Usb Wall Charger & Car Charger Bundle Pack - Black

  • Mfr # AC-PW1A12-S1

  • Zoro # G1902430


product price: $17.49
/ea

Key Features

Input Voltage
230 V AC, 120 V AC, 12 V DC, 24 V DC
Includes
3.4A USB Wall Charger - Black, 3.4A USB Car Charger - Black, User Reference Guide
Green Environmental Attribute
Environmentally Friendly
Output Voltage
5 V DC
Max. Output Current
3.40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-PW1A12-S1
Zoro #
G1902430
UPC #
662774040417
Country of Origin
Unknown

Details

Item
Auto/AC Adapter
Input Voltage
230 V AC, 120 V AC, 12 V DC, 24 V DC
Includes
3.4A USB Wall Charger - Black, 3.4A USB Car Charger - Black, User Reference Guide
Green Environmental Attribute
Environmentally Friendly
Output Voltage
5 V DC
Max. Output Current
3.40 A
USB
Yes
Device Supported
iPhone, Tablet PC, USB Device, Smartphone, iPad
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.