This item is Discontinued.

Siig Freestanding Adjusting Vertical Dual Monitor Steel Stand 17" to 32" - 75x75 100x100 VESA CE-MT3F11-S1

This item is Discontinued.

Siig

Freestanding Adjusting Vertical Dual Monitor Steel Stand 17" to 32" - 75x75 100x100 VESA (Discontinued)

Mfr # CE-MT3F11-S1
Zoro # G614877576
UPC # 662774044606
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT3F11-S1
Zoro #
G614877576
UPC #
662774044606
Country of Origin
China

Dimensions

Height
31.7"
Width
19.3"
Depth
13.1"
Height Adjustable
Yes
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in

Details

Color
Black
Material
Steel
Weight Capacity
19.80 lb
Mounting
Freestanding
VESA Mount Standard
75 x 75, 100 x 100
Package Contents
Freestanding Adjusting Vertical Dual Monitor Steel Stand, Installation kit, Installation guide
Maximum Load Capacity
19.80 lb
Environmentally Friendly
Yes
Application
TV, Monitor
Green Environmental Attribute
Environmentally Friendly
Features
Cable Management, Sturdy, Tilt, Adjustable Tilt, Swivel, Durable, Swivel Adjustment, Powder Coated, Ergonomic, Multiple Viewing Angle, 360° Rotation, Swivel Arm, Scratch Resistant; Height Adjustable
Item
Monitor Stand
Includes
Freestanding Adjusting Vertical Dual Monitor Steel Stand, Installation kit, Installation guide.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.