Shop SIIG
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Full HD HDMI over IP Extender - Encoder (TX) - HDMI Extender Transmitter
- Mfr # CE-H26411-S1
- Zoro # G115223193
product price:Â
$
216.99
/ea
Key Features
Number of Network (RJ-45) Ports
1
Number of Local Users Supported
1
Network (RJ-45)
Yes
Package Contents
Full HD HDMI Extender over IP with PoE, RS-232 & IR - Transmitter, (1) IR Emitter cable, Quick Start Guide
Number of HDMI Ports
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CE-H26411-S1
- Zoro #
- G115223193
- UPC #
- 662774043685
- Country of Origin
- Taiwan, Province of China
Dimensions
- Transmitter Width
- 5.12"
- Transmitter Height
- 3.23"
- Transmitter Depth
- 1.19"
Details
- Number of Network (RJ-45) Ports
- 1
- Number of Local Users Supported
- 1
- Network (RJ-45)
- Yes
- Package Contents
- Full HD HDMI Extender over IP with PoE, RS-232 & IR - Transmitter, (1) IR Emitter cable, Quick Start Guide
- Number of HDMI Ports
- 2
- Maximum Operating Distance
- 328.08 ft
- Number of Computers Supported
- 1
- Graphic Mode
- Full HD
- Device Type
- KVM Extender
- Connectivity Technology
- Wired
- HDMI
- Yes
- Maximum Video Resolution
- 1920 x 1080
- Environmentally Friendly
- Yes
- Item
- KVM Extender Transmitter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.