Shop SIIG
See all product information
Create Account
Full HD HDMI Over IP Extender Kit - 120M - Over IP Networks - Many to Many - Supports HDBit-T
- Mfr # CE-H23A11-S2
- Zoro # G114877960
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Transmitter Height
0.94"
Transmitter Depth
5.50"
Maximum Video Resolution
1920 x 1080
Remote (IR) Output
1
Twisted Pair Cable Standard
Category 6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE-H23A11-S2
- Zoro #
- G114877960
- UPC #
- -
- Country of Origin
- China
- Maximum Video Resolution
- 1920 x 1080
- Remote (IR) Output
- 1
- Twisted Pair Cable Standard
- Category 6
- Number of Network (RJ-45) Ports
- 2
- Supported Video Modes
- 720p, 1080p, 1080i, 480p
- Graphics Modes
- Full HD
- Environmentally Friendly
- Yes
- Remote (IR) Input
- 1
- Number of Output Devices Supported
- 1
- Connectivity Technology
- Wired
- Number of HDMI Outputs
- 2
- Number of Input Devices Supported
- 1
- Number of HDMI Inputs
- 1
- Maximum Operating Distance
- 393.70 ft
- Package Contents
- HDMI Over IP Extender with IR - Kit, (2) Power Adapters, IR Blaster Extension Cable and IR Receiver Extension Cable, (4) Mounting Ears , (8) Screw Kit, Remote Control, (2) 3 Pin Phoenix Connectors, User Reference Guide
- Network (RJ-45)
- Yes
- HDMI In
- Yes
- HDMI Out
- Yes
- Media Type Supported
- Twisted Pair
- Item
- Video Extender Transmitter/Receiver
- Color
- Black
Dimensions
- Transmitter Height
- 0.94"
- Transmitter Depth
- 5.50"
- Transmitter Width
- 3.27"
- Receiver Depth
- 5.50"
- Receiver Height
- 0.94"
- Receiver Width
- 3.27"
Description
CE-H23A11-S2, EXTENDS HIGH DEFINITION 1080P HDMI SIGNALS FROM A SOURCE DEVICE TO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.