Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FULL HD HDMI OVER IP TRANSMITTER, EXTENDS 1080P 60HZ VIDEO OUTPUT VIA CAT6 CABLE

  • Mfr # CE-H23B11-S2

  • Zoro # G315223184


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Supported Video Modes
1080p, 1080i, 720p, 480p
Graphics Modes
Full HD
Maximum Video Resolution
1920 x 1080
HDMI Out
Yes
Number of HDMI Outputs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H23B11-S2
Zoro #
G315223184
UPC #
-
Country of Origin
China

Dimensions

Transmitter Depth
3.27"
Transmitter Width
5.50"
Transmitter Height
0.94"

Details

Supported Video Modes
1080p, 1080i, 720p, 480p
Graphics Modes
Full HD
Maximum Video Resolution
1920 x 1080
HDMI Out
Yes
Number of HDMI Outputs
1
Maximum Operating Distance
393.70 ft
Number of Input Devices Supported
1
Package Contents
HDMI Over IP Extender with IR - Transmitter, Power Adapter, IR Blaster Extension Cable, (2) Mounting Ears , (4) Screw Kit, Remote Control, 3 Pin Phoenix Connector, User Reference Guide
Number of Network (RJ-45) Ports
1
Twisted Pair Cable Standard
Category 6
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Connectivity Technology
Wired
Media Type Supported
Twisted Pair
Number of HDMI Inputs
1
HDMI In
Yes
Item
Video Extender Transmitter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.