This item is Discontinued.

Siig Full-Motion Gas Spring Single Monitor Desk Mount 13 Inch To 27 Inch - CE-MT2412-S1

This item is Discontinued.

Siig

Full-Motion Gas Spring Single Monitor Desk Mount 13 Inch To 27 Inch - (Discontinued)

Mfr # CE-MT2412-S1
Zoro # G0099822
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CE-MT2412-S1
Zoro #
G0099822
UPC #
-
Country of Origin
Unknown

Dimensions

Max. Screen Size Supported
27 in

Details

Color
Black
Weight Capacity
13.20 lb
Includes
Full-Motion Gas Spring Single Monitor Desk Mount 13" to 27", Hardware Kit, Installation Instructions
Item
Desk Mount
Green Environmental Attribute
Environmentally Friendly
Mounting Pattern
100 x 100
Number of Displays Supported
1
Device Supported
Flat Panel Display

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.