GAS SPRING ALUMINUM DESK MONITOR

  • Mfr # CE-MT3H11-S1

  • Zoro # G314884140


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum
Height
30.9"
Width
25.8"
Weight Capacity
50.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-MT3H11-S1
Zoro #
G314884140
UPC #
662774044460
Country of Origin
China

Dimensions

Height
30.9"
Width
25.8"
Depth
5"
Height Adjustable
Yes
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
49"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
49 in

Details

Color
White
Material
Aluminum
Weight Capacity
50.70 lb
Mounting
Universal
Device Supported
Monitor
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Mounting Pattern
100 x 100, 75 x 75, 200 x 200, 200 x 100
Maximum Load Capacity
50.70 lb
Number of Displays Supported
1
Mount Pattern
Universal
Package Contents
Heavy Duty Gas Spring Aluminum Desk Monitor Arm, (2) USB 3.0-Cable(Built-in), Audio/Mic Cable(Built-in), Installation Kit, Installation Guide
Application
Desk
Green Environmental Attribute
Environmentally Friendly
Item
Mounting Arm
Includes
Heavy Duty Gas Spring Aluminum Desk Monitor Arm, (2) USB 3.0 Cable(Built-in), Audio/Mic Cable(Built-in), Installation Kit, Installation Guide.
Features
Cable Management, 360° Swivel, +/- 180° Arm Swivel, Gas Spring, Full Motion, +/- 90° Pan Swivel, +/- 90° Swivel, Tension Spring, Durable, Heavy Duty, Pan, 45° Tilt, Rotate, 180° Swivel; Height Adjustable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.