Zoro Homepage

HDMI 1x2 Extender Splitter

  • Mfr # CEH27911S1

  • Zoro # G413768426


product price: $462.99
/ea
Free Shipping & Returns

Key Features

HDMI In
Yes
Receiver Depth
4.04"
Twisted Pair Cable Standard
Category 7
Environmentally Friendly
Yes
Graphics Modes
4K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEH27911S1
Zoro #
G413768426
UPC #
662774045269
Country of Origin
China

Dimensions

Receiver Depth
4.04"
Transmitter Depth
4.09"
Receiver Height
0.79"
Receiver Width
4.15"
Transmitter Width
10.43"
Transmitter Height
0.91"

Details

HDMI In
Yes
Twisted Pair Cable Standard
Category 7
Environmentally Friendly
Yes
Graphics Modes
4K
HDMI Out
Yes
Package Contents
(1) Transmitter, (2) Receiver, (3) Power Adapter, (1) IR Blaster extension cable , (2) IR Receiver extension cable, Terminal block, Mounting kit, User Manual
Number of Network (RJ-45) Ports
4
Network (RJ-45)
Yes
Maximum Operating Distance
229.66 ft
Number of HDMI Outputs
3
Number of HDMI Inputs
1
Maximum Video Resolution
3840 x 2160
Connectivity Technology
Wired
Number of Output Devices Supported
2
Media Type Supported
Twisted Pair
Frequency
60 Hz, 50 Hz
Number of Input Devices Supported
1
Item
Video Extender Transmitter/Receiver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.