
Hdmi 2.0 4X4 Matrix w/ Amazon Echo Control. Allows You To Select And (Discontinued)
- Mfr # CE-H23H11-S1
- Zoro # G9607914
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-H23H11-S1
Zoro #
G9607914
UPC #
662774041445
Country of Origin
Unknown
Details
Item
Audio/Video Switchbox
Features
Environmentally Friendly
Mounting
Rack, Wall
Resolution
4096 x 2160
Standards
TAA Compliant
Includes
Remote Control, IR Receiver, Power Adapter 12V/2A & power cord, Power Cord, (2) Rack-Mounting Ears , (6) Screws , Software CD, User Manual.
Connectivity Technology
Cable
Number of HDMI Outputs
4
Device Supported
Blu-ray Disc Player, Computer, Display, DVD Player, Gaming Console, Media Player, Notebook, Set-top Box, TV
Number of USB Ports
1
HDMI Out
Yes
Max. Operating Distance
32.81 ft
Connectivity (RJ-45)
Yes
Number of Input Devices Supported
4
Number of HDMI Inputs
4
Graphic Mode
4K
Number of Connectivity (RJ-45) Ports
1
HDMI In
Yes
Number of Displays Supported
4
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.