
HDMI 2.0 OVER IP RECEIVER, RECEIVES 4K60HZ VIDEO OUTPUT VIA CAT6 CABLE IP NETWOR
Mfr # CE-H25C11-S1
Zoro # G215086360
product price:Â $255.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Maximum Operating Distance
393.70 ft
Connectivity Technology
Wired
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-H25C11-S1
Zoro #
G215086360
UPC #
662774043104
Country of Origin
China
Dimensions
Receiver Height
1.18 in
Receiver Depth
5.28 in
Receiver Width
4.33 in
Details
Media Type Supported
Twisted Pair
Network (RJ-45)
Yes
Maximum Operating Distance
393.70 ft
Connectivity Technology
Wired
Environmentally Friendly
Yes
Package Contents
HDMI 2.0 4K60Hz Over IP Extender / Matrix with IR - Receiver, Power Adapter, IR Receiver Cable, Mounting Ear (2pcs) and Screw (4pcs), Remote Control, Insert Card, User Manual
HDMI Out
Yes
Graphics Modes
4K
Number of Output Devices Supported
1
Number of Network (RJ-45) Ports
1
Twisted Pair Cable Standard
Category 7
Number of HDMI Outputs
1
Item
Video Extender Receiver
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.