Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siig HDMI 4K HDBaseT Extender, CEH22M11S1 CE-H22M11-S1

HDMI 4K HDBaseT Extender, CEH22M11S1 (Discontinued)

  • Mfr # CE-H22M11-S1
  • Zoro # G6772946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H22M11-S1
Zoro #
G6772946
UPC #
662774040493
Country of Origin
Unknown

Details

Product Type
Video Extender Transmitter/Receiver

Description

HDMI 4K HDBaseT Extender Over single CAT5e/6 Cable with IR Control - 70m : Extends HDMI transmission distance up to 70 meters over a single CAT5e/6 cable with IR remote control capabilities. SIIG?s HDMI 4K HDBaseT Extender Over Single CAT5e/6 Cable with IR Control - 70m is designed to extend HDMI signal from a HDMI source device to a remotely located HDMI display up to 230ft using economical CAT5e/6 cable. It is engineered with premium standard HDBaseT technology to transmit uncompressed HDMI audio and video content, IR and power over the Ethernet cable. Up to 4Kx2K @ 60Hz Ultra HD video resolution and 7.1-channel audio are supported to bring you crystal clear stunning video images with high fidelity immersive sound quality. It also offers Power over Ethernet (PoE) feature to supply power to both the transmitter and receiver units only using a single power adapter, allowing greater installation flexibility where power outlets may not be accessible. Built-in bi-directional IR provides full control capability to enable remote controlling the HDMI source device from the display unit and vice versa. Ultra-slim low profile color coded housing with mounting brackets makes it easy to be identified and integrated into versatile application environment. This is a cost-effective HDMI extender solution to broadcast Ultra HD HDMI signal from a source device such as HDMI matrix, Blu-ray disc player, game console, PC, and many more to a distant display using affordable network cable, perfect for home and commercial applications.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.