Zoro Homepage

HDMI 4K HDR INSTALLATION GEAR

  • Mfr # CE-H23P11-S1

  • Zoro # G615192371


product price: $570.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

USB
Yes
Depth
5.1 in
Height
0.6 in
Battery Size Supported
Proprietary Battery Size
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H23P11-S1
Zoro #
G615192371
UPC #
662774041681
Country of Origin
Taiwan, Province of China

Dimensions

Depth
5.1 in
Height
0.6 in
Battery Size Supported
Proprietary Battery Size
Width
3.5 in

Details

USB
Yes
Battery Rechargeable
Yes
HDMI
Yes
Item
HDMI Testing Meter
Standards
TAA Compliant
Functions
HDMI Cable Testing, Video Testing
Green Environmental Attribute
Environmentally Friendly

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.