Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HDMI 4K30HZ KVM OVER CAT 6 EXTENDER

  • Mfr # CE-H27R11-S1

  • Zoro # G722444844


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Network (RJ-45)
Yes
Graphic Mode
4K UHD
Max. Resolution
3840 x 2160
Color
Black
Maximum Operating Distance
393.70 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-H27R11-S1
Zoro #
G722444844
UPC #
195285840004
Country of Origin
China

Dimensions

Receiver Depth
4.41 in
Receiver Height
0.91 in
Receiver Width
4.09 in

Details

Network (RJ-45)
Yes
Graphic Mode
4K UHD
Max. Resolution
3840 x 2160
Color
Black
Maximum Operating Distance
393.70 ft
Data Link Protocols
TCP/IP
USB
Yes
Device Type
KVM Extender
Number of USB Ports
2
Number of Network (RJ-45) Ports
1
Item
KVM Extender Receiver
Connectivity Technology
Wired
Package Contents
HDMI 4K30Hz KVM Over IP Extender - RX, Power Adapter DC 5V/1A, User Manual
Host Interface
HDMI
Input Voltage
100 V AC, 240 V AC
Input Voltage Range
100-240V AC
Frequency
60 Hz, 50 Hz
Number of HDMI Ports
1
HDMI
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.